Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fanimation FP7500MW Windpointe Ceiling Fan, 2812 CFM, 122 RPM, Matte White

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Fanimation FP7500MW Windpointe Ceiling Fan, 2812 CFM, 122 RPM, Matte White

Item #: WBB1898579

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.98
Product Information
Customer Review
Product Q&A
Accessories
Fanimation FP7500MW Windpointe Ceiling Fan, 2812 CFM, 122 RPM, Matte White

Beautifully crafted with style and versatility in mind, The Windpointe by Fanimation will provide the right look for any room. A myriad of fashionable blade options can be paired with The Windpointe's three, four and five blade motors. For those in the market for a more traditional ceiling fan, The Windpointe can be paired with a variety of carved wood blades in finishes ranging from cairo purple to sambel sand. For a more organic look, The Windpointe can be paired with an array of natural palm leaf blades or woven bamboo blades. The Windpointe 3 blade series has earned the Energy Star for energy efficiency and is rated for both dry and damp locations. All Winpointe ceiling fans can accommodate a ceiling slope up to 30 degrees and operate on three forward and reverse speeds. The Windpointe series includes a 6" downrod and can also be purchased with an optional close-to-ceiling kit.

Product Specifications

    • BRANDFanimation
    • CFM HIGH2,812
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES14-1/2
    • LENGTH INCHES14-1/2
    • WEIGHT LBS25
    • MOTOR SIZE188 x 25
    • DOWNROD LENGTH INCHES6
    • MANUFACTURER'S PART NUMBERFP7500MW
    • COLOR FINISHWhite
    • BLADE FINISHNarrow Oval Natural Palm
    • RPM HIGH 122
    • WATTS42
    • VOLTAGE120
    • ENERGY STAR RATEDNo
    • SERIESWindpointe
    • DESCRIPTIONWindpointe Ceiling Fan
    • TYPEIndoor
    • MOUNT TYPECeiling
    • REMOTE INCLUDED Y/NNo
    • BLADE QUANTITY5
    • WET/DAMP/DRY RATINGDry
    • BLADE PITCH18
    • BLADE SWEEP44

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!