Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fanimation FP8012WH Cancun Wet Location Ceiling Fan, 5715 CFM, 136 RPM, White

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Fanimation FP8012WH Cancun Wet Location Ceiling Fan, 5715 CFM, 136 RPM, White

Item #: WBB1870496

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 319.98

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Fanimation FP8012WH Cancun Wet Location Ceiling Fan, 5715 CFM, 136 RPM, White

The cooling breezes and tropical look of The Cancun create the relaxing environment of a beach vacation in any room. Unlike most beach vacations, however, the affordably priced Cancun will not stretch your budget. The Cancun is also an environmentally friendly fan that has earned the Energy Star rating and features antique finish woven bamboo blades. The Cancun is available in oil-rubbed bronze finish, accommodates a ceiling slope up to 30 degrees and operates on three forward and reverse speeds. As if being cost saving, energy efficient and tropically inspired weren't enough, The Cancun also features exceptional engineering and operates in both dry and damp locations.

Documents are in PDF format

Product Specifications

    • BRANDFanimation
    • CFM HIGH5,715
    • WIDTH INCHES52
    • HEIGHT INCHES13-15/16
    • LENGTH INCHES52
    • WEIGHT LBS19.14
    • MOTOR SIZE188 x 25
    • DOWNROD LENGTH INCHES4-1/2
    • MANUFACTURER'S PART NUMBERFP8012WH
    • COLOR FINISHWhite
    • BLADE FINISHWhite
    • RPM HIGH 136
    • WATTS70
    • VOLTAGE120
    • ENERGY STAR RATEDNo
    • SERIESCancun
    • DESCRIPTIONCancun Wet Location Ceiling Fan
    • TYPEIndoor
    • MOUNT TYPECeiling
    • REMOTE INCLUDED Y/NNo
    • BLADE QUANTITY5
    • WET/DAMP/DRY RATINGWet
    • BLADE PITCH14
    • BLADE SWEEP52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!