Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fanimation FP8095WH Camhaven Ceiling Fan, 5813 CFM, 188 RPM, White

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Fanimation FP8095WH Camhaven Ceiling Fan, 5813 CFM, 188 RPM, White

Item #: WBB1898582

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.98
Product Information
Customer Review
Product Q&A
Accessories
Fanimation FP8095WH Camhaven Ceiling Fan, 5813 CFM, 188 RPM, White

The Camhaven by Fanimation is a smoothly crafted masterpiece that will compliment any room. This dry rated fan will add a dose of intelligence and elegance to your space. The Camhaven is available in several finishes including bronze accent, oil-rubbed bronze, pewter, and white. It includes a halogen light kit, but can be installed without one. The Camhaven operates on 3 forward and reverse speeds and includes a remote control. The Camhaven has a 52" blade sweep and 14 degree blade pitch.

Documents are in PDF format

Product Specifications

    • BRANDFanimation
    • CFM HIGH5,813
    • WIDTH INCHES52
    • HEIGHT INCHES19-11/16
    • LENGTH INCHES52
    • WEIGHT LBS24.47
    • MOTOR SIZE172 x 17
    • DOWNROD LENGTH INCHES4-1/2
    • MANUFACTURER'S PART NUMBERFP8095WH
    • COLOR FINISHWhite
    • BLADE FINISHWhite
    • RPM HIGH 188
    • WATTS67
    • VOLTAGE120
    • ENERGY STAR RATEDNo
    • SERIESCamhaven
    • DESCRIPTIONCamhaven Ceiling Fan
    • TYPEIndoor
    • MOUNT TYPECeiling
    • REMOTE INCLUDED Y/NYes
    • BLADE QUANTITY5
    • BULB QTY #12
    • WET/DAMP/DRY RATINGDRY
    • BLADE PITCH14
    • BLADE SWEEP52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!