Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fanimation TF710OB Edgewood Deluxe Ceiling Fan, 8963 CFM, 159 RPM, Oil-Rubbed Bronze

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Fanimation TF710OB Edgewood Deluxe Ceiling Fan, 8963 CFM, 159 RPM, Oil-Rubbed Bronze

Item #: WBB1870491

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Fanimation TF710OB Edgewood Deluxe Ceiling Fan, 8963 CFM, 159 RPM, Oil-Rubbed Bronze

Affordably priced, energy efficient and aesthetically pleasing, The Edgewood by Fanimation is the ceiling fan that has it all. In addition to earning the prestigious Energy Star rating, The Edgewood also boasts the unique capacity to operate in both dry and wet locations. This versatile ceiling fan compliments any interior or exterior design with finish options ranging from tortoise shell with dark cherry all-weather composite blades to white with white blades. The Edgewood includes a 1" x 4.5" downrod and can accommodate a ceiling slope up to 30 degrees. For rooms with low ceilings, the Edgewood can be purchased with an optional close-to-ceiling kit for a more snug fit.

Documents are in PDF format

Product Specifications

    • BRANDFanimation
    • CFM HIGH8,963
    • WIDTH INCHES60
    • HEIGHT INCHES1-3/8
    • LENGTH INCHES60
    • WEIGHT LBS29.78
    • MOTOR SIZE212 x 25
    • DOWNROD LENGTH INCHES4-1/2
    • MANUFACTURER'S PART NUMBERTF710OB
    • COLOR FINISHBronze
    • BLADE FINISHCherry/Walnut
    • RPM HIGH 159
    • WATTS84
    • VOLTAGE120
    • ENERGY STAR RATEDYes
    • SERIESEdgewood Deluxe
    • DESCRIPTIONEdgewood Deluxe Ceiling Fan
    • TYPEIndoor
    • MOUNT TYPECeiling
    • REMOTE INCLUDED Y/NNo
    • BLADE QUANTITY5
    • WET/DAMP/DRY RATINGDry
    • BLADE PITCH14
    • BLADE SWEEP60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!