Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fanimation FP8014OB Arden Pedestal Fan, 1280 RPM, Oil-Rubbed Bronze

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Fanimation FP8014OB Arden Pedestal Fan, 1280 RPM, Oil-Rubbed Bronze

Item #: WBB1870439

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Fanimation FP8014OB Arden Pedestal Fan, 1280 RPM, Oil-Rubbed Bronze

The Arden by Fanimation performs double duty, combining functionality with aesthetics. The Walnut legs and the fan's Oil Rubbed Bronze finish recall the clean and classic lines of an architect's tripod, dovetailing nicely with transitional as well as classic d├ęcor. The Arden stands just under 44 inches high (including grill). A three-speed rotary switch provides a trio of comfort levels. All Fanimation motors are protected by a limited lifetime warranty.

Documents are in PDF format

Product Specifications

    • BRANDFanimation
    • WIDTH INCHES18-1/8
    • HEIGHT INCHES43-3/4
    • LENGTH INCHES20-7/8
    • WEIGHT LBS13.1
    • MOTOR SIZE74 x 18
    • MANUFACTURER'S PART NUMBERFP8014OB
    • COLOR FINISHBronze
    • RPM HIGH 1280
    • VOLTAGE120
    • ENERGY STAR RATEDNo
    • DESCRIPTIONArden Pedestal Fan
    • MOUNT TYPECeiling
    • REMOTE INCLUDED Y/NNo
    • WET/DAMP/DRY RATINGDry
    • STYLEArden

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed