discount codeFree shipping over 300

Applied at checkout

Fanimation FP8014SN Arden Pedestal Fan, 1280 RPM, Satin Nickel

Fanimation FP8014SN Arden Pedestal Fan, 1280 RPM, Satin Nickel

Item #: WBB1870451

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $389.98

Quantity

Popular item in this category

Fanimation FP8014OB Arden Pedestal Fan, 1280 RPM, Oil-Rubbed Bronze

Usually ships in 3 to 6 days

Not Yet Rated

$389.98

Customers Also Viewed

Fanimation FP8014SN Arden Pedestal Fan, 1280 RPM, Satin Nickel

The Arden by Fanimation performs double duty, combining functionality with aesthetics. The Walnut legs and the fan's Satin Nickel finish recall the clean and classic lines of an architect's tripod, dovetailing nicely with transitional as well as contemporary décor. The Arden stands just under 44 inches high (including grill). A three-speed rotary switch provides a trio of comfort levels. All Fanimation motors are protected by a limited lifetime warranty

Product Specifications

  • BRANDFanimation
  • WIDTH INCHES18-1/8
  • HEIGHT INCHES43-3/4
  • LENGTH INCHES20-7/8
  • WEIGHT LBS13.1
  • MOTOR SIZE74 x 18
  • MANUFACTURER'S PART NUMBERFP8014SN
  • COLOR FINISHNickel
  • RPM HIGH 1280
  • VOLTAGE120
  • ENERGY STAR RATEDNo
  • DESCRIPTIONArden Pedestal Fan
  • MOUNT TYPECeiling
  • REMOTE INCLUDED Y/NNo
  • WET/DAMP/DRY RATINGDry
  • STYLEArden
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fanimation FP8014SN Arden Pedestal Fan, 1280 RPM, Satin Nickel

Fanimation FP8014SN Arden Pedestal Fan, 1280 RPM, Satin Nickel

Item #: WBB1870451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top