Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Envira-North EN570X7010 HVLS Jazz Ceiling Fan - High Volume - 10 Ft. Dia, 45000 CFM, 120V, Onyx

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Envira-North EN570X7010 HVLS Jazz Ceiling Fan - High Volume - 10 Ft. Dia, 45000 CFM, 120V, Onyx

Item #: WBB2228905

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,975.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Envira-North EN570X7010 HVLS Jazz Ceiling Fan - High Volume - 10 Ft. Dia, 45000 CFM, 120V, Onyx

Jazz Fans stresses the strength of feeling comfort. An attractive fan, completely customizable in appearance that makes the desired - achievable. A fan, like no other. A fan, designed specifically to move air with a non-disruptive, yet continually powerful flow. From showrooms to restaurants and atriums to office spaces, the Jazz Fan’s creative touch of ambiance enhances the comforts and aesthetics of each space.

10’ from tip-to-tip, the Jazz Ceiling Fan was designed through evolution from a basic fan blade (with minimal coverage) to now completely revolutionary blade - designed for equal air flow from hub to tip.

Jazz Fan's Unique Blade Design


Traditional airfoils (or blades) are linear in design and produce greater noise at a particular frequency. Using varying points on the leading edge of the blade spreads the noise or acoustic signature over a greater range of frequencies, virtually eliminating any noise. As a fan rotates, the tip of a blade spins faster than the fixed point or ‘centre’ creating pockets of minimal air movement directly underneath the fan. The Jazz Fan blade design tackles this challenge with a varying degree angle of attack, never before seen in our industry. Ranging from 6° (tip) to 14° at its greatest point, the Jazz Fan diminishes the resistance against each blade maximizing air movement and minimizing power consumption.

Key Features
  • Gearless Smart Voltage Motor
  • Variable Speed 0-120 RPM
  • Upwards of 5 MPH Breeze
  • Crazy Efficient - Max 264 Watt Use.
  • Integrated Dimmable LED Light - 1980 Lumens
  • On-Board Controls
  • Compact Single Box Packaging
  • Quieter Than Ambient Noise
  • Zinc coated steel blade mount plates
  • Fan blades made of injection molded fibre filled polypropolene
  • AISI 383 Aluminum Alloy motor housing


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDEnvira-North
    • ASSEMBLYUnassembled
    • CFM HIGH45,000
    • WIDTH INCHES120
    • HEIGHT INCHES12
    • FAN DIAMETER INCHES120
    • DIAMETER FEET10
    • WEIGHT LBS85
    • DOWNROD LENGTH INCHES9
    • MANUFACTURER'S PART NUMBEREN570X7010
    • COLOR FINISHOnyx
    • BLADE FINISHOnyx
    • CONSTRUCTIONAlumium Alloy, Polypropolene
    • FAN TYPEIndustrial, Commercial, Agricultural
    • RPM HIGH 120
    • WATTS264
    • PHASE1
    • AMPS2.2
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDSVariable
    • MOTOR TYPETransverse Flux Brushless DC
    • DECIBELS (DBA)39
    • LIMITED WARRANTY YEARS3 Years Blades, Mount, Motor, Driver, Control Panel
    • APPROVALS OR CERTIFICATIONSUL, CSA, CE Listed
    • TYPEHVLS Fan
    • INCLUDESMounting System, Wiring Kit, Control Panel
    • MOUNT TYPECeiling
    • REVERSIBLEYes
    • BLADE TYPEAluminum
    • BLADE QUANTITY5
    • COOLING SQ. FT.2,800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!