Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patterson H5.1F16A-110-1HP High-5 HVLS Ceiling Fan, 16' Dia., 110V, 1 PH

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Patterson H5.1F16A-110-1HP High-5 HVLS Ceiling Fan, 16' Dia., 110V, 1 PH

Item #: WBB1922615

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,975.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Patterson H5.1F16A-110-1HP High-5 HVLS Ceiling Fan, 16' Dia., 110V, 1 PH

Since 1989, Patterson has been relentlessly committed to providing its customers the finest in air movement solutions. That pursuit of comfort and convenience continues with the Patterson High-5 HVLS (High Volume, Low Speed) Ceiling Fan.

Patterson has created the first fan with a Modular Design.

Patterson Engineers designed a new Motor/Gearbox assembly that reduces the stress on the gearbox and is easy to service.

This new, 5-blade design not only provides easier maintenance and service, but the unique Double Chain Drivetrain has removed the entire downward axial load from the gearbox and places it directly on the heavy duty housing structure. The gearbox no longer supports the weight of the hub and blades, therefore relieving stress on the gearbox, a major point of failure in other designs.

Benefits:
  • Energy Efficient
  • Quiet Performance
  • Provide Cool Gentle Breeze in Summer, Destratifies Heat in Winter!
  • 186,692 CFM
  • Blade/Gearbox Modularization
  • Unique Blade/ Hub/ Tie Safety System
  • All components are modular! If service is required, it can easily be done at the mounted fan.
  • No time or money wasted for fan removal or reinstallation!
Documents

Documents are in PDF format

Product Specifications

    • BRANDPatterson Fan
    • LENGTH INCHES192
    • DEPTH INCHES192
    • HEIGHT INCHES56
    • DIAMETER INCHES192
    • CFM HIGH186,692
    • WEIGHT LBS275
    • RPM59
    • VOLTAGE110
    • PHASE1
    • HORSEPOWER1
    • MOTOR TYPETEFC
    • MOUNT TYPEBeam Clamp
    • TYPEHVLS
    • APPLICATIONIndustrial
    • LIMITED WARRANTY YEARS15
    • HERTZ (HZ)60
    • BLADE QUANTITY5
    • CFM186,692
    • COLOR FINISHBlue & Silver
    • DIAMETER FEET16
    • REVERSIBLENo
    • MANUFACTURER'S PART NUMBERH5.1F16A-110-1HP
    • COOLING SQ. FT.3,320

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed