Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter ECO 72022 - Industrial Ceiling HVLS Fan - High Volume - 60000 CFM, 8 Ft. Dia, 1 PH, 230V

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Hunter ECO 72022 - Industrial Ceiling HVLS Fan - High Volume - 60000 CFM, 8 Ft. Dia, 1 PH, 230V

Item #: WBB2241381

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,570.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hunter ECO 72022 - Industrial Ceiling HVLS Fan - High Volume - 60000 CFM, 8 Ft. Dia, 1 PH, 230V

The Hunter industrial ECO-8' is the lightest most economical fan on the market. Designed to give you unmatched performance this fan is well suited for your, manufacturing facility, Industrial space and workshops. The ECO-8' is the easiest fan to install giving you more time to work on other important things.

Not Just for Summer Relief: Save up to 30% in Energy Savings in Heating during Winter Months.

Please click on the link HERE for more details on the benefits of Hunter HVLS Fans during winter months.

Key Features
  • Direct drive motor offers unmatched performance and reliability
  • Light weight, easy to install fan
  • Equal performance to 38 traditional ceiling fans
  • First ever Direct Drive Motor designed for the industrial fans
  • The Easiest Industrial Fan to install fan with pre-wired components
  • Provides continual year round savings of approximately 10% on cooling in the summer, and up to 30% on heating in the winter
  • Coverage for 40 x 40 ft. room or 1,600 sq. ft. of unconditioned indoor space
  • Airfoils made of structural grade aluminum
  • No field wiring required all of our components are Plug-n-Play
  • Delivers more power, with less poundage weighing in at 87 lbs.
  • Creates a pleasant airflow suitable for humans and animals
  • Variable speed controller
  • 10-year, non-prorated warranty
  • Designed for indoor use
  • Included in the box is an I-beam mount with pre-wired downrod, Industrial control panel, 1:1 wall control, installation manual, mounting hardware kit, communication kit, and guy wire kit


Documents

Documents are in PDF format

Product Specifications

    • BRANDHunter Fan Co.
    • ASSEMBLYUnassembled
    • WIDTH INCHES96
    • HEIGHT INCHES24
    • LENGTH INCHES96
    • DIAMETER FEET8
    • DOWNROD LENGTH INCHES24
    • MANUFACTURER'S PART NUMBER72022
    • COLOR FINISHBlack
    • CONSTRUCTIONPowder Coated Aluminum Cast
    • HORSEPOWER5/8
    • FAN TYPEIndustrial, Commercial, Agricultural
    • RPM HIGH 190
    • WATTS1000
    • PHASE1
    • AMPS1.4
    • HERTZ (HZ)60
    • VOLTAGE240 / 230 / 200
    • SPEEDSVariable
    • MOTOR TYPEDirect Drive
    • DECIBELS (DBA)45
    • LIMITED WARRANTY YEARS10
    • APPROVALS OR CERTIFICATIONSETL / Intertek Certified to ANSI / UL 507 and CSA C22.2
    • TYPEHVLS Fan
    • INCLUDESFan I-Beam Mount with 24" pre-wired downrod, Control Panel, Mounting Hardware, G
    • MOUNT TYPECeiling
    • BLADE TYPEAluminum
    • BLADE QUANTITY4
    • COOLING SQ. FT.1,600

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!