Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patterson FHVTCA-WB HVTC - High Velocity Truck Cooler, 115V, 1 PH

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Patterson FHVTCA-WB HVTC - High Velocity Truck Cooler, 115V, 1 PH

Item #: WBB1922671

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 795.00
Product Information
Customer Review
Product Q&A
Patterson FHVTCA-WB HVTC - High Velocity Truck Cooler, 115V, 1 PH

Fork lifts running into your dock door fans? Then the HVTC is for you. Designed for mounting 7' off the floor, this compact unit is out of the way.

Features:
  • Improved Durability
  • Ease of Maintenance
  • New Shape Decreases Safety Risk
  • Increases Performance
  • Includes HVTC Arm and Wall Bracket
  • 115 Volt, Single Phase

Product Specifications

    • BRANDPatterson Fan
    • CFM HIGH3,200
    • WIDTH INCHES16
    • HEIGHT INCHES16
    • DEPTH INCHES25-1/2
    • LENGTH INCHES25-1/2
    • WEIGHT LBS84
    • MANUFACTURER'S PART NUMBERFHVTCA-WB
    • COLOR FINISHBlue
    • HORSEPOWER3/4
    • FAN TYPEIndustrial
    • RPM HIGH 1,075
    • WATTS883
    • PHASE1
    • HERTZ (HZ)60
    • VOLTAGE115
    • MOTOR TYPETotally Enclosed Air Over (TEAO)
    • DECIBELS (DBA)75
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS2
    • APPLICATIONTruck Cooling
    • MOUNT TYPEWall / Column
    • MAX AMBIENT TEMPERATURE °F104
    • DISTANCE AIR THROW60'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $142.00 with this comparable product +
Item #: WB608043
globalindustrial.com
Usually ships in 2 to 5 days
(1)
$653.00