Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MaxxAir™ 6" High Velocity Desk Fan, 1-Speed, 5V DC, Bronze, HVDF6

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

MaxxAir™ 6" High Velocity Desk Fan, 1-Speed, 5V DC, Bronze, HVDF6

Item #: WBB1964658

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.95
Product Information
Customer Review
Product Q&A
MaxxAir™ 6" High Velocity Desk Fan, 1-Speed, 5V DC, Bronze, HVDF6

Metal body construction. 1-Speed setting. Sturdy base with adjustable grips. Powered by USB or regular outlet (adapter included). 1-year limited warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDMaxxAir™
    • LENGTH INCHES8-1/2
    • WIDTH INCHES4-5/16
    • HEIGHT INCHES8-1/2
    • FAN DIAMETER INCHES6
    • WEIGHT LBS1.5
    • VOLTAGE5
    • DRIVE TYPEDirect
    • MOUNT TYPEFree-standing
    • TYPEDesk Fan
    • APPLICATIONPersonal Use
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • SPEEDS1
    • BLADE QUANTITY3
    • INCLUDES1 Fan & USB Adapter
    • COLOR FINISHBronze
    • POWER CORD TYPEUSB Plug or Standard
    • CONSTRUCTIONMetal
    • POWER CORD LENGTH FEET3
    • MANUFACTURER'S PART NUMBERHVDF6
    • BLADE TYPEPolypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!