Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyson Cool AM06 Desk Fan, 10 Inch Dia., White/Silver

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Dyson Cool AM06 Desk Fan, 10 Inch Dia., White/Silver

Item #: WBB2241221

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.99

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Dyson Cool AM06 Desk Fan, 10 Inch Dia., White/Silver
The Dyson Cool AM06 Desk Fan uses Air Multiplier™ technology to create a powerful stream of uninterrupted airflow.

Key Features:
  • Sound 75% quieter. Streamlined air channels for reduced airflow turbulence make the AM06 75% quieter than AM01.
  • 30% less power consumed. Engineered to create powerful airflow using less energy than AM01.
  • Sleep timer. Fan can be programmed to turn off after preset intervals ranging from 15 minutes to 9 hours.
  • Remote control. With settings to adjust oscillation, temperature and airflow. Curved and magnetized to store neatly on the machine.
  • Oscillation control. Airflow can be directed around a room – one touch for smooth oscillation.
  • Easy tilt. Pivots on its own center of gravity.
  • Safe and Easy to clean. No awkward safety grilles or fast spinning blades.


Documents

Documents are in PDF format

Product Specifications

    • BRANDDyson
    • ASSEMBLYSimple 2 Piece Assembly
    • CFM HIGH677
    • WIDTH INCHES12
    • HEIGHT INCHES19-3/4
    • LENGTH INCHES3-7/8
    • WEIGHT LBS4
    • MANUFACTURER'S PART NUMBER49095-01
    • COLOR FINISHWhite / Silver
    • CONSTRUCTIONPlastic
    • WATTS26
    • AMPS0.22
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDS10
    • DECIBELS (DBA)56
    • OSCILLATING/NON-OSCILLATINGOscillating
    • LIMITED WARRANTY YEARS2
    • ENERGY STAR RATEDNo
    • APPLICATIONHome / Office
    • TYPEDesk Fan
    • FEATURESSleep Timer, Oscillation Control, Easy Tilt, Easy To Clean
    • INCLUDESRemote Control
    • MOUNT TYPEFree-standing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!