Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vornado® CR1-0224-17 VFAN Jr. Retro Air Circulator, 120V, Green

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Vornado® CR1-0224-17 VFAN Jr. Retro Air Circulator, 120V, Green

Item #: WBB2115111

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Vornado® CR1-0224-17 VFAN Jr. Retro Air Circulator, 120V, Green

Just like the original…only smaller. Like father like son. In 1945, we introduced the world to Vornado fan, revolutionizing the pedigree of the business in terms of quality and personal comfort. Now, a new generation can experience a Vornado descendent. Meet VFAN Jr. Its metal construction and authentic styling recreates our classic design for look and function to blend perfectly in smaller rooms. Our lil' VFAN sibling continues the Vornado family legacy of delivering unparalleled whole room air circulation with our signature Vortex Action.  Features include 2 speed settings, a full action pivot head for multi-directional airflow and a 5-year limited warranty. Style. Class. Performance. VFAN Jr. - Same expectations in a smaller size from Vornado. ETL & cETL Listed.

Documents

Documents are in PDF format

Product Specifications

    • BRANDVornado
    • CFM HIGH185
    • CFM LOW116
    • WIDTH INCHES10-1/8
    • HEIGHT INCHES11-7/16
    • LENGTH INCHES6-1/8
    • WEIGHT LBS3.84
    • MANUFACTURER'S PART NUMBERCR1-0224-17
    • COLOR FINISHGreen
    • CONSTRUCTIONMetal
    • RPM HIGH 1,700
    • RPM LOW 1,100
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDS3
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS5
    • APPROVALS OR CERTIFICATIONSETL, cETL Listed
    • DESCRIPTIONVFAN Jr. Retro Air Circulator
    • MOUNT TYPEFree-Standing
    • POWER CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!