Home & Office Fans
Special Price
Amperage Range (A)
Brand
Length
Color
Price
XPOWER FC-100 1100 CFM 4 Speed Portable Multipurpose 11" Pro Air Circulator Utility Fan
Height
8-7/8 in
Width
14-1/4 in
Fan Diameter
11 in
Number of Speeds
4
Honeywell HWLHT900 Turbo Table Air Circulator Fan, 3-Speed, 6.5"L x 11.3"W x 11"H, Wall Mount, Black
Height
11 in
Width
11-3/10 in
Fan Diameter
9 in
Length
6-1/2 in
XPOWER P-26AR 1300 CFM 4 Speed Industrial Axial Air Mover, Blower, Fan with Built-in Power Outlets
Height
8-7/8 in
Width
15-7/16 in
Fan Diameter
13 in
Number of Speeds
4
XPOWER FC-300 1/3 HP 2100 CFM 4 Speed Portable Multipurpose 14" Pro Air Circulator Utility Fan
Height
9-7/16 in
Width
19-1/4 in
Fan Diameter
14 in
Number of Speeds
4
Height
8-3/4 in
Width
7-3/8 in
Length
6 in
Number of Speeds
2
Height
8-5/8 in
Width
5-7/8 in
Length
6-13/16 in
Number of Speeds
2