Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vornado FA1-0007-06, Zippi Personal Air Circulator, 120V, 140 CFM

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Vornado FA1-0007-06, Zippi Personal Air Circulator, 120V, 140 CFM

Item #: WBB1914393

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 17.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vornado FA1-0007-06, Zippi Personal Air Circulator, 120V, 140 CFM
Zippi, A Small Fan with Big Attitude! Vornado's Zippi Fan has innovative soft cloth blades that quickly and quietly propel the air, but are safe to touch even while the fan is in motion! The Zippi is a powerful electric fan and doesn't require batteries.  Ideal for travelers, the Zippi fan folds down so it can be easily packed away. 3 Year Warranty

Product Specifications

    • BRANDVornado
    • CFM HIGH140
    • CFM LOW120
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES6-1/4
    • LENGTH INCHES5-1/2
    • WEIGHT LBS1.7
    • MANUFACTURER'S PART NUMBERFA1-0007-06
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • FAN TYPEPersonal
    • RPM HIGH 1550
    • RPM LOW 1,150
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDS2
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS3
    • APPROVAL / CERTIFICATIONUL, cUL Listed
    • APPLICATIONSmall Laboratory
    • DESCRIPTIONZippi Personal Air Circulator
    • TYPEAir Circulator
    • MOUNT TYPEFree-standing
    • POWER CORD LENGTH FEET6

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great Purchase !

Your review: I own another Vornado fan product and am quite pleased with the quality of their products. This item purchased as work bench fan. Multiple speeds combined with safety blades make this an ideal product.

Pros: Safe and efficient. Appears to be a quality product.

Cons: So far none noted.

Is this review helpful?

Versatile Fan

Your review: Great product. Small, stores smaller, very portable, moves a lot of air, great for travel, can angle it any way you need for lots of uses.

Pros: Light, effective, inexpensive, safe, versatile

Cons: None!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!