Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vornado® FA1-0007-78 Zippi Personal Fan, 120V, Sublime Green

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Vornado® FA1-0007-78 Zippi Personal Fan, 120V, Sublime Green

Item #: WBB2115089

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Vornado® FA1-0007-78 Zippi Personal Fan, 120V, Sublime Green

Zippi, A Small Fan with Big Attitude! Vornado's Zippi Fan has innovative soft cloth blades that quickly and quietly propel the air, but are safe to touch even while the fan is in motion! The Zippi is a powerful electric fan and doesn't require batteries.  Ideal for travelers, the Zippi fan folds down so it can be easily packed away.  Now available in fun bright summer colors! ETL & cETL Listed.

Documents

Documents are in PDF format

Product Specifications

    • BRANDVornado
    • CFM HIGH140
    • CFM LOW120
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES6-1/4
    • LENGTH INCHES5-1/2
    • WEIGHT LBS1.7
    • MANUFACTURER'S PART NUMBERFA1-0007-78
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • RPM HIGH 1,550
    • RPM LOW 1,150
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDS2
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS3
    • APPROVALS OR CERTIFICATIONSETL, cETL Listed
    • DESCRIPTIONZippi Personal Fan
    • MOUNT TYPEFree-Standing
    • POWER CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!