TPI 24 Pedestal Fan 653387 1/3 HP 4300 CFM 1 PH, 277V, Totally Enclosed Motor
See all 18 items in product family

TPI 24 Pedestal Fan 653387 1/3 HP 4300 CFM 1 PH, 277V, Totally Enclosed Motor

Item #: WB653387

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 359.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
TPI SPECIALTY PEDESTAL FANS
24" Non-Oscillating Single Phase 277V
These quality industrial fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. The pivot-action fan head of these pedestal fans allow vertical tilt angle adjustments. Pedestal pole easily adjusts center of fan from 52-82"H. Floor fans have a 27" diameter steel base for stability. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • ASSEMBLYAssembled
    • CFM HIGH4,300
    • CFM LOW3,900
    • HEIGHT INCHES52-82
    • FAN DIAMETER INCHES24
    • BASE DIAMETER INCHES27
    • WEIGHT LBS74
    • MANUFACTURER'S PART NUMBER653387
    • COLOR FINISHBlack / Gray / Silver
    • CONSTRUCTIONSteel/Aluminum
    • HORSEPOWER1/3
    • FAN TYPEIndustrial
    • RPM HIGH 1,125
    • WATTS277
    • PHASE1
    • AMPS1.0
    • HERTZ (HZ)60
    • VOLTAGE277
    • SPEEDS2
    • MOTOR TYPETotally Enclosed
    • DRIVE TYPEDirect Drive
    • OSCILLATING/NON-OSCILLATINGNon Oscillating
    • LIMITED WARRANTY YEARS1
    • APPROVALS OR CERTIFICATIONSUL Listed, OSHA Compliant
    • MOUNT TYPEPedestal
    • POWER CORD TYPEHard Wired
    • POWER CORD LENGTH FEETN/A
    • BLADE TYPEAluminum
    • BLADE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!