Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan DJ-AKF30-2SPH-DC 30 Inch Pedestal  Fan,  Yellow 1/3 HP 6915 CFM , Non-Oscillating
See all 28 items in product family

Airmaster Fan DJ-AKF30-2SPH-DC 30 Inch Pedestal Fan, Yellow 1/3 HP 6915 CFM , Non-Oscillating

Item #: WBB502304

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 442.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
30"Adapter Kit Yellow Safety Fan - 2 Speed Drop Cord Switch

  • Safety Yellow Color
  • Hinged Guard for Easy Cleaning
  • Meets OSHA Safety Standards. UL, cUL Listed.
  • Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome
  • Designed for Automotive, Food Processing and General Factory Operations
  • 5 Year Warranty

Product Specifications

    • BRANDAirmaster Fan
    • LENGTH INCHES33-7/16
    • WIDTH INCHES33-7/16
    • DEPTH INCHES17-1/4
    • HEIGHT INCHES34
    • DIAMETER INCHES33-7/16
    • FAN DIAMETER INCHES30
    • CFM HIGH6,915
    • CFM LOW5,000
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/3
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEPedestal
    • TYPEIndustrial
    • LIMITED WARRANTY YEARS5
    • SPEEDS2
    • APPROVALUL, cUL Listed
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • COLOR FINISHYellow
    • POWER CORD LENGTH FEET18
    • MANUFACTURER'S PART NUMBER10734K
    • MODELDJ-AKF30-2SPH-DC
    • POWER CORD TYPE3 conductor
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB652299Y
globalindustrial.com
Ships same day.
$185.95