Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan DJ-AKF30-2SPH 30 Inch Pedestal  Fan,  Yellow 1/3 HP 6915 CFM , Non-Oscillating
See all 28 items in product family

Airmaster Fan DJ-AKF30-2SPH 30 Inch Pedestal Fan, Yellow 1/3 HP 6915 CFM , Non-Oscillating

Item #: WBB502334

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 407.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
30"Adapter Kit Yellow Safety Fan - 2 Speed Pull Chain Switch

  • Safety Yellow Color
  • Hinged Guard for Easy Cleaning
  • Meets OSHA Safety Standards. UL, cUL Listed.
  • Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome
  • Designed for Automotive, Food Processing and General Factory Operations
  • 5 Year Warranty

Product Specifications

    • BRANDAirmaster Fan
    • ASSEMBLYUnassembled
    • CFM HIGH6,915
    • CFM LOW5,000
    • WIDTH INCHES25
    • HEIGHT INCHES34
    • DEPTH INCHES10
    • FAN DIAMETER INCHES30
    • BASE DIAMETER INCHES32
    • WEIGHT LBS54
    • MANUFACTURER'S PART NUMBER10151K
    • COLOR FINISHYellow
    • CONSTRUCTIONSteel
    • HORSEPOWER1/3
    • FAN TYPEIndustrial
    • RPM HIGH 1,115
    • WATTS311
    • PHASE1
    • AMPS2.7
    • HERTZ (HZ)60
    • VOLTAGE115
    • SPEEDS2
    • MOTOR TYPETotally Enclosed
    • DRIVE TYPEDirect Drive
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS5
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • MOUNT TYPEPedestal
    • POWER CORD TYPESJT 3 Conductor
    • POWER CORD LENGTH FEET18
    • BLADE TYPEGalvanized Steel
    • BLADE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!