Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Zone® CZHVP18EX High Velocity Pedestal Fan 18" 1100 CFM

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Comfort Zone® CZHVP18EX High Velocity Pedestal Fan 18" 1100 CFM

Item #: WBB1574518

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
COMFORT ZONE® HIGH VELOCITY PEDESTAL FANS
18" Pedestal Fan

High velocity pedestal fan measures 18" in diameter with balanced metal blades for efficient cooling. Powerful 3-speed control allows air conditioning to be used at economical, lower settings. Oscillating head pivots for airflow in any direction. Includes grounded 6'L cord with storage wrap. Includes 1 Year Limited Product Replacement Warranty. ETL, cETL Listed.

Features:

  • 3 speed control
  • Metal blades
  • Grounded 6-foot cord with storage wrap
  • Oscillating
  • 18-inch diameter

Product Specifications

    • BRANDComfort Zone®
    • ASSEMBLYUnassembled
    • CFM HIGH1,024
    • WIDTH INCHES6
    • HEIGHT INCHESAdjustable
    • FAN DIAMETER INCHES18
    • WEIGHT LBS19.6
    • MANUFACTURER'S PART NUMBERCZHVP18EX
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic/Metal
    • HORSEPOWER.13
    • FAN TYPEIndustrial
    • WATTS99.6
    • PHASE1
    • AMPS0.83
    • HERTZ (HZ)60
    • VOLTAGE115
    • SPEEDS3
    • MOTOR TYPEOpen Air Over
    • DRIVE TYPEDirect Drive
    • DECIBELS (DBA)72
    • OSCILLATING/NON-OSCILLATINGOscillating
    • LIMITED WARRANTY YEARS1
    • APPROVALS OR CERTIFICATIONSETL, cETL Listed
    • MOUNT TYPEPedestal
    • POWER CORD LENGTH FEET5
    • BLADE TYPEMetal
    • BLADE QUANTITY3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fan comfort zone.

Your review: Arrived on time easy to use great for the industrial environment.

Pros: easy set up elevating stand.

Cons: N/A

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!