discount codeFree shipping over 300

Applied at checkout

+

Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases

Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases

Item #: WB245658

(47)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Quantity Discount

  • Buy 1-5 $29.95 ea.
  • Buy 6+ $24.95 ea.

Quantity

Customers Also Viewed

FAN DOLLY FOR PEDESTAL FANS
Converts pedestal fans into mobile floor fans for easy portability from site to site. Dolly is made of 1"“ x 2"“ x 18 gauge tubular steel legs on 16“ centers. Two 6"“ x 1-1/2"“ non-marring rubber wheels with bolt-on plastic hub allow easy mobility when pedestal fan is tilted. Fan dolly includes post collar and bracket to easily fit onto 1-1/2“" to 2-1/4"“ dia. pedestal columns with 28“ diameter or smaller base. Hardware included.

Product Specifications

  • BRANDGlobal Industrial™
  • ASSEMBLYUnassembled
  • DEPTH INCHES16
  • MANUFACTURER'S PART NUMBER245658
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • FAN TYPEIndustrial
  • DESCRIPTION6" x 1-1/2" Non-Marring Rubber Wheel Plastic Hub
  • MODEL245658
Customer Review

5.0

  • 5 Star

    34
  • 4 Star

    12
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Spencer

    Date: June 13, 2019

    receiving mgr.
    Your review:
    it seems to be holding up well
    Pros:
    it helps moving the fan from 1 area to another
    Cons:
    none
  • Reviewer: LISA

    Date: August 29, 2018

    Fan Dolly
    Your review:
    It is great!!!
    Pros:
    It does the heavy work for you... great item.
  • Reviewer: PAUL

    Date: August 22, 2018

    Pedestal fans
    Your review:
    great fans definitely moves a lot of air with the wheel attachment it is easy to maneuver around
    Pros:
    with the desperate wheel attachment they are easy to move
    Cons:
    I wish it had a spot to roll the cord up on
  • Reviewer: JOHN

    Date: July 30, 2018

    Main. Mgr.
    Your review:
    Works great easy to move fan around.
  • Reviewer: TODD

    Date: March 27, 2018

    Nice add-on
    Your review:
    The dolly was easy to attach and works perfectly.
    Pros:
    Easy to attach, Universal
    Cons:
    None
  • Reviewer: Dan

    Date: August 06, 2017

    Great addition to a fan
    Your review:
    These are fairly well built my only recommendation would be to have a better wheel one with a bearing
  • Reviewer: Donald

    Date: August 03, 2017

    Great idea !
    Your review:
    Easy moving shop fans around with this dolly attachment. No longer a two man job.
    Pros:
    Easy to install and easy to move fans around.
    Cons:
    None for me.
  • Reviewer: Robert

    Date: April 28, 2017

    Great addition
    Your review:
    Sturdy well built unit that makes moving around my cumbersome 30" pedistal fan a snap. Highly reccomended if you have the need to frequently move your fans fro location to location.
    Pros:
    Well built unit-great fit.
    Cons:
    A little pricey, but worth it.
  • Reviewer: Alejandro

    Date: March 24, 2017

    A needed accessory for the fan
    Your review:
    Easy assembly, functional, meets its objective
    Pros:
    Allows moving the fan with ease
    Cons:
    none
  • Reviewer: Connie

    Date: September 07, 2016

    awesome!
    Your review:
    loved the wheels 4 our fan; in fact, our church's fan....got a pair also. much easier to move! THANKS!!!
    Pros:
    :0)
    Cons:
    none!
Product Q & A

There are 1 questions and 1 answer for this product.

  • WHAT IS THE LARGEST DIAMETER FAN AND LARGEST HP THAT BE USED WITH THIS STAN BEFORE IT WILL TRUN OVER? THAT IS RUNNING ON HIGH SPEED.

    Question Asked By: JOE, July 20, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      "Hello Joe, The actual fan specs like diameter and horsepower don't matter with this dolly. The important specs are that it fits a 1-1/2"" to 2-1/4"" pedestal post and a 28"" and smaller base. Thank you for your interest in our product. "

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases

Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases

Item #: WB245658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases
    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases
    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases
    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases
    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases
    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases
    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases
    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases
    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases
    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases
    Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases

    Be the first to know about our special deals and events!

    Top