Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 18" Cast Aluminum Propeller - 5/8" Bore 21101
See all 35 items in product family

Airmaster Fan 18" Cast Aluminum Propeller - 5/8" Bore 21101

Item #: WBB502438

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
18" Propeller - 5/8" bore. Cast Aluminum

Product Specifications

    • BRANDAirmaster Fan
    • LENGTH INCHES20
    • WIDTH INCHES20
    • DEPTH INCHES10
    • HEIGHT INCHES20
    • DIAMETER INCHES20
    • COLOR FINISHGray
    • MANUFACTURER'S PART NUMBER21101
    • MODEL18BA-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!