Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Fan Heads

Fan heads provide effective air circulation and cooling in spaces requiring direct and targeted airflow. They enhance air movement within large spaces, ensuring proper ventilation and reducing stagnant air. Some fan heads come with variable speed settings, allowing users to adjust airflow based on specific cooling requirements. They are ideal for commercial establishments such as warehouses, restaurants, and areas with limited air conditioning.
26 Results

Availability

Features

Type

Voltage

View All Voltage
View All CFM
View All Width
View All Height
26 Results
Compare
BESTSELLER
1
1
$462.08
Ships within 1 Business Day

CFM

4700/5400 CFM

Horsepower

1/3 HP

Fan Diameter

30 in

Voltage

120 V

Compare
BESTSELLER
1
1
$429.95
Ships in 14 Business Days

CFM

3850/5280 CFM

Horsepower

1/4 HP

Fan Diameter

26-1/2 in

Voltage

115 V

Compare
1
1
$1,160.96
Ships within 1 Business Day

CFM

5400 CFM

Horsepower

1/4 HP

Fan Diameter

30 in

Voltage

120 / 240 V

Compare
BESTSELLER
1
1
$441.60
Ships within 1 Business Day

CFM

3900/4300 CFM

Horsepower

1/3 HP

Fan Diameter

24 in

Voltage

120 V

Compare
BESTSELLER
1
1
$245.95
Ships in 10 Business Days

CFM

2670 CFM

Color

Gray

Compare
1
1
$605.00
Ships in 5 Business Days

CFM

4900/5600 CFM

Horsepower

1/2 HP

Fan Diameter

24 in

Voltage

120 V