Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement Fan Blade XXMIF24KD for MaxxAir IF24

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Replacement Fan Blade XXMIF24KD for MaxxAir IF24

Item #: WBB2266204

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
Replacement Fan Blade XXMIF24KD for MaxxAir IF24

Replacement Fan Blade XXMIF24KD for MaxxAir IF24

Product Specifications

    • BRANDMaxxAir™
    • WIDTH INCHES13
    • HEIGHT INCHES4
    • DEPTH INCHES12
    • WEIGHT LBS4.3
    • MANUFACTURER'S PART NUMBERXXMIF24KD
    • COLOR FINISHGrey
    • CONSTRUCTIONGalvanized Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!