Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement Front Grille XX24FRTGRILL for MaxxAir BF24DD, BF24TF & 2N1

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Replacement Front Grille XX24FRTGRILL for MaxxAir BF24DD, BF24TF & 2N1

Item #: WBB2266205

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.95
Product Information
Customer Review
Product Q&A
Accessories
Replacement Front Grille XX24FRTGRILL for MaxxAir BF24DD, BF24TF & 2N1

Replacement Front Grille XX24FRTGRILL for MaxxAir BF24DD, BF24TF & 2N1

Product Specifications

    • BRANDMaxxAir™
    • WIDTH INCHES25
    • HEIGHT INCHES1
    • DEPTH INCHES25
    • WEIGHT LBS4
    • MANUFACTURER'S PART NUMBERBRF24FRTGRIL
    • COLOR FINISHBlack
    • CONSTRUCTIONPainted Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!