Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement Motor XE220350 for MaxxAir HVPF22OSC

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Replacement Motor XE220350 for MaxxAir HVPF22OSC

Item #: WBB2266220

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Replacement Motor XE220350 for MaxxAir HVPF22OSC

Replacement Motor XE220350 for MaxxAir HVPF22OSC

Product Specifications

    • BRANDMaxxAir™
    • WIDTH INCHES13
    • HEIGHT INCHES13
    • DEPTH INCHES13
    • WEIGHT LBS8
    • MANUFACTURER'S PART NUMBERXE220350
    • COLOR FINISHBlack
    • AMPS1.4
    • VOLTAGE120
    • SPEEDS3
    • MOTOR TYPEThermally Protected PSC Motor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!