Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement Rear Grill XX42RGRILL for MaxxAir BF42BD

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Replacement Rear Grill XX42RGRILL for MaxxAir BF42BD

Item #: WBB2266194

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
Replacement Rear Grill XX42RGRILL for MaxxAir BF42BD

Replacement Rear Grill XX42RGRILL for MaxxAir BF42BD

Product Specifications

    • BRANDMaxxAir™
    • WIDTH INCHES43
    • HEIGHT INCHES1
    • DEPTH INCHES43
    • WEIGHT LBS9
    • MANUFACTURER'S PART NUMBERBRF42RGRILL
    • COLOR FINISHBlack
    • CONSTRUCTIONPainted Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!