Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown is 2" Filter

Purolator® 5251504836 Self-Supported Pleated MERV 8 Filter 20"W x 20"H x 4"D - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Purolator® 5251504836 Self-Supported Pleated MERV 8 Filter 20"W x 20"H x 4"D - Pkg Qty 6

Item #: WBB851297

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/6 ($225.60)

$9.40 each

Sold in packages of 6

Price: $56.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Purolator® 5251504836 Self-Supported Pleated MERV 8 Filter 20"W x 20"H x 4"D

Features

  • High-Capacity MERV 8, MERV-A 8-A
  • Durable, self-supporting synthetic media
  • No metal, fully incinerable
  • Die cut frame with interlocking corners for added strength


Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES4
    • MANUFACTURER'S PART NUMBERKPH-STD4-0004
    • ACTUAL WIDTH INCHES19-1/2
    • ACTUAL DEPTH INCHES3-3/4
    • ACTUAL HEIGHT INCHES19-1/2
    • CFM CAPACITY1400
    • MERV8
    • TYPESelf-Supporting Pleated Media
    • PACKAGE QUANTITY6
    • UNITS PER PACK6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed