Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown is 2" Filter

Purolator® 5251525430 Self-Supported Pleated MERV 8 Filter 20"W x 25"H x 4"D - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Purolator® 5251525430 Self-Supported Pleated MERV 8 Filter 20"W x 25"H x 4"D - Pkg Qty 6

Item #: WBB851303

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$10.75 each

Sold in packages of 6

Price: $64.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Purolator® 5251525430 Self-Supported Pleated MERV 8 Filter 20"W x 25"H x 4"D

Features

  • High-Capacity MERV 8, MERV-A 8-A
  • Durable, self-supporting synthetic media
  • No metal, fully incinerable
  • Die cut frame with interlocking corners for added strength


Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES4
    • MANUFACTURER'S PART NUMBERKPH-STD4-0504
    • ACTUAL WIDTH INCHES19-1/2
    • ACTUAL DEPTH INCHES3-3/4
    • ACTUAL HEIGHT INCHES24-1/2
    • CFM CAPACITY1750
    • MERV8
    • TYPESelf-Supporting Pleated Media
    • PACKAGE QUANTITY6
    • UNITS PER PACK6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Key Pleat Air Filter, Merv 8

Your review: This appears to be a good filter at a good price. Make sure to realize that the size is nominal. The actual size is listed, and is a bit smaller than the nominal size. This worked great for me.

Pros: Good solid filter at a good price. Fantastic service from Global. I will buy from them again when the need arises.

Cons: I don't really have any cons.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed