Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 111-692-101 95% DuraMax 4vS Extended Surface Plastic Frame 24"W x 24"H x 12"D

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Koch™ Filter 111-692-101 95% DuraMax 4vS Extended Surface Plastic Frame 24"W x 24"H x 12"D

Item #: WBB722793

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Customer Review
Product Q&A
Koch™ Filter 111-692-101 95% DuraMax 4vS Extended Surface Plastic Frame 24"W x 24"H x 12"D

Features

  • Synthetic filter media
  • Low pressure drop reduces energy costs
  • Extended filter life
  • All plastic frame construction
  • MERV 15, 95% efficiency
  • UL Class 2
  • Incinerable

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBER111-692-101
    • WIDTH INCHES23-3/8
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES23-3/8
    • COLOR FINISHWhite
    • MERV14
    • DESIGNMinipleat
    • MEDIA TYPESynthetic
    • TYPEDuraMax 4Vs
    • FRAMEPlastic Components
    • SEALEANTMedia
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed