Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koch™ Filter 102-718-201 Multi-Pleat Ab Repl. For Trion Airbear Merv 11 20"W x 25"H x 5"D - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Koch™ Filter 102-718-201 Multi-Pleat Ab Repl. For Trion Airbear Merv 11 20"W x 25"H x 5"D - Pkg Qty 3

Item #: WBB722981

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$19.00 each

Sold in packages of 3

Price: $57.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Koch™ Filter 102-718-201 Multi-Pleat Ab Replacement For Trion Airbear Merv 11 20"W x 25"H x 5"D

Features

  • Use for Residential and Commercial air filtration systems
  • Offered in MERV 8 and 11
  • Replacements for Trion Airbear, Honeywell F-Series, and Aprilaire Space Guard media
  • Sturdy in high humidity
  • Provides maximum dust holding capacity
  • Gasketing prevents dust from bypassing the filter

Product Specifications

    • BRANDKoch™
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES5
    • MANUFACTURER'S PART NUMBER102-718-201
    • WIDTH INCHES19-3/4
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES19-3/4
    • COLOR FINISHWhite
    • MERV11
    • TYPEAirbear Replacement
    • FRAMEMoisture Resistant
    • SUPPORT FINGERSBuilt In
    • WIRERust Resistant Galvanized Downstream
    • PACKAGE QUANTITY3

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Merv 11 home air filters 20x25x5

Your review: Exactly like the one installed in my old electronic filter slot when I got a new furnace/AC unit; got these for the other unit. Perfect fit, slid right in.

Pros: Perfect conversion

Cons: Took longer than usual to get product, but I was in no rush. Had never dealt with this company before, but they came through with flying colors! Would buy again

Is this review helpful?

Evalutation of Koch Merv 11 replacement for Trion

Your review: I haven't try them out yet so I can't give a fair review as to their ability to filter out dust particles. The filters arrived in good condition but the filter material is different from the filters that came with the furnace unit. The picture depicts the filter having white dense pleats closer together whereas the filters I received are tan, not as dense, and the pleats are more farther apart. Thus the rating of three stars. Even the backing holding the filter in place is different from the picture. So the picture is misleading in showing a better quality filter than what I actually received. I guess I get what I pay for, cheap quality air filters. I hope this honest review will help you improve the product or show actual pictures of the product so the customer would know ahead of time what they are getting for that price. Mont

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed