Purolator® 5276490642 5 Pocket Merv 11 Serva-Pak 65 Series 20"W x 20"H x 15"D - Pkg Qty 4
See all 9 items in product family

Purolator® 5276490642 5 Pocket Merv 11 Serva-Pak 65 Series 20"W x 20"H x 15"D - Pkg Qty 4

Item #: WBB227665

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 4

Price: $167.80
Product Information
Customer Review
Product Q&A
Purolator® 5276490642 5 Pocket Merv 11 Serva-Pak 65 Series 20"W x 20"H x 15"D

The SERVA-Pak is an extended surface high capacity air filter composed of individual dust holding pockets assembled in a metal support frame. The SERVA-Pak allows maximum performance in given applications and is adaptable to a variety of frame and track systems. The unique process of fastening adjacent J-channel frames incurs no media damage during assembly or shipment. UL Class 1 or Class 2. 20" x 20" x 15" nominal dimensions. 19-3/8" x 19-3/8" x 15" actual dimensions. MERV 11.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES15
    • MANUFACTURER'S PART NUMBERSP6505
    • WIDTH INCHES19-1/2
    • DEPTH INCHES15
    • HEIGHT INCHES19-3/8
    • CFM CAPACITY 500 FPM1400
    • RESIST IN. W.G. 500 FPM0.35
    • AVERAGE ARRESTANCE PERCENT97
    • AVERAGE EFFICIENCY PERCENT60-65
    • MERV11
    • NUMBER OF POCKETS5
    • STYLE65 Percent Series
    • PACKAGE QUANTITY4
    • UNITS PER PACK4
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE13-18"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed