Purolator® 5276489124 Multi-Pocket Bag Filter Serva-Pak 20"W x 20"H x 12"D - Pkg Qty 4
See all 9 items in product family

Purolator® 5276489124 Multi-Pocket Bag Filter Serva-Pak 20"W x 20"H x 12"D - Pkg Qty 4

Item #: WBB433917

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 8/4 ($311.60)

$38.95 each

Sold in packages of 4

Price: $155.80
Product Information
Customer Review
Product Q&A
Purolator® 5276489124 Multi-Pocket Bag Filter Serva-Pak 20"W x 20"H x 12"D

The SERVA-Pak is an extended surface high capacity air filter composed of individual dust holding pockets assembled in a metal support frame. Available in a variety of filter efficiencies, sizes and capacities, the SERVA-Pak allows maximum performance in given applications and is adaptable to a variety of frame and track systems. Purolator's unique process of fastening adjacent J-channel frames incurs no media damage during assembly or shipment. UL Class 1 or Class 2.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES12
    • MANUFACTURER'S PART NUMBERSP6505-L 20X20X12
    • WEIGHT LBS24.4
    • AVERAGE ARRESTANCE PERCENT97
    • AVERAGE EFFICIENCY PERCENT60-65
    • MERV11
    • NUMBER OF POCKETS5
    • STYLE65 Percent Series
    • PACKAGE QUANTITY4
    • UNITS PER PACK4
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE7-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed