Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5267471015 Standard Size Pleated Filters Hi-E 16"W x 20"H x 2"D - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Purolator® 5267471015 Standard Size Pleated Filters Hi-E 16"W x 20"H x 2"D - Pkg Qty 12

Item #: WBB432068

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$4.20 each

Sold in packages of 12

Price: $50.40

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Purolator® 5267471015 Standard Size Pleated Filters Hi-E 16"W x 20"H x 2"D

The Hi-E 40 is a medium efficiency pleated filter in 2" depth. The 100% hydrophobic synthetic media provides 35-40% average efficiency and nearly 95% average arrestance. The Hi-E 40 is effective as a stand-alone filter or prefilter. UL Class 2.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBERHE40-STD2 16X20X2 W/UPC
    • WEIGHT LBS10.89996
    • CFM CAPACITY 300 FPM665
    • CFM CAPACITY 500 FPM1100
    • RESIST IN. W.G. 300 FPM0.16
    • RESIST IN. W.G. 500 FPM0.24
    • MERV8
    • PACKAGE QUANTITY12
    • UNITS PER PACK12
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Excellent quality, good price.

Pros: Excellent quality, perfect fit, good price.

Cons: none

Is this review helpful?

Purolator Filters

Your review: Excellent product at half the price of retail dealers.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed