Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtration Manufacturing 0701-66202036 Bag Filter, MERV 12, 6 Pockets, 20"W x 24"H x 36"D - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Filtration Manufacturing 0701-66202036 Bag Filter, MERV 12, 6 Pockets, 20"W x 24"H x 36"D - Pkg Qty 4

Item #: WBB768391

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$50.95 each

Sold in packages of 4

Price: $203.80
Product Information
Customer Review
Product Q&A
Filtration Manufacturing 0701-66202036 Bag Filter, MERV 12, 6 Pockets, 20"W x 24"H x 36"D

Environet Multi-Pocket Bag Filters are constructed of electrostatically charged, lofted microfiber polypropylene. Made from non-carcinogenic synthetic media, Environet Bags resist microbial growth. Bag filters provide high efficiency and high dust holding capacity.  Environet Bags are offered in many face and depth dimensions as well as pocket counts to meet your filtration requirements. Available in Ashrae 52.1 ratings 45%, 65%, 85% and 95%.

Efficiency

  • 9 = 95%, MERV 14
  • 8 = 85%, MERV 13
  • 6 = 65%, MERV 12
  • 4 = 45%, MERV 11

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES36
    • NOMINAL DEPTH INCHES20
    • MANUFACTURER'S PART NUMBER0701-66202436
    • WIDTH INCHES19-3/8
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES36
    • ACTUAL WEIGHT LBS5.5
    • CONSTRUCTIONGalvanized Steel
    • MERV12
    • MEDIA TYPEPolypropylene
    • OVERALL TYPEMulti-Pocket Bag Filter
    • POCKET(S)6
    • PACKAGE QUANTITY4
    • UL CLASSClass II

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed