Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtration Manufacturing 02OS-25251 Charcoal Pleated Filter , 25"W x 25"H x 1"D - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Filtration Manufacturing 02OS-25251 Charcoal Pleated Filter , 25"W x 25"H x 1"D - Pkg Qty 12

Item #: WBB767469

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.00 each

Sold in packages of 12

Price: $204.00
Product Information
Customer Review
Product Q&A
Charcoal Pleated Filter, 25"W X 25"H X 1"D

Environet Odor Sanitizer pleated panel filters are designed for the removal of fumes, odors and pollutants. This is accomplished through fine carbon powder which is bonded to a lofted polyester media. This media is pleated in order to increase the amount of carbon available in a panel filter. This creates millions of square feet of adsorption surface area to trap noxious gases. Odor Sanitizer filters fit into existing filter housings so fume and odor control is available without costly retro-fitting or expensive housings and fans.

Frame constructed of moisture resistant, double wall beverage board. Media is 100% synthetic carbon bonded, continuously bonded to a 30 gauge galvanized, corrosion resistant, expanded metal support grid.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • NOMINAL WIDTH INCHES25
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES1
    • MANUFACTURER'S PART NUMBER02OS-25251
    • WIDTH INCHES24-1/2
    • DEPTH INCHES3/4
    • HEIGHT INCHES24-1/2
    • ACTUAL WEIGHT LBS1.47
    • CONSTRUCTIONSynthetic Carbon
    • MERV8
    • MEDIA TYPECarbon Bonded Synthetic Media
    • OVERALL TYPECharcoal Pleated
    • PACKAGE QUANTITY12
    • UL CLASSClass II

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed