Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtration Manufacturing 0501-24242 Mesh Filter, Aluminum, 24"W x 24"H x 2"D

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Filtration Manufacturing 0501-24242 Mesh Filter, Aluminum, 24"W x 24"H x 2"D

Item #: WBB767604

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Mesh Filter, Aluminum, 24"W X 2"H X 24"D

Environet Metal Filters are constructed of high grade quality materials. Using strategically designed layers of expanded metal media, the Environet Metal Filters are durable and suitable for most type of environments. Environet Metal filters are offered in various gauges of Aluminum, Galvanized and Stainless Steel. Available in 3/8", 1/2", 1", 2", 3" and 4" thicknesses.

Environet HEPA Filters are constructed of a continuous sheet of wet-laid microfiber media that achieves 99.97% efficiency on .3 microns size particles. Environet HEPA's are designed for applications where clean air is critical. HEPA Filters are available in various constructions to meet your higher efficiency applications.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBER0501-24242
    • WIDTH INCHES23-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES1-7/8
    • ACTUAL WEIGHT LBS2.92 Per Filter
    • CONSTRUCTIONAluminum Mesh
    • MERV4
    • MEDIA TYPEAluminum Mesh
    • OVERALL TYPEMetal Panel-Aluminum Mesh
    • PACKAGE QUANTITY1
    • UL CLASS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!