Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtration Manufacturing 0506-24241 Mesh Filter Galvanized Steel Medium Weight 24"W x 24"H x 1"D - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Filtration Manufacturing 0506-24241 Mesh Filter Galvanized Steel Medium Weight 24"W x 24"H x 1"D - Pkg Qty 2

Item #: WBB767680

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 2

Price: $51.90
Product Information
Customer Review
Product Q&A
Mesh Filter, Galvanized Steel, Medium Weight, 24"W X 1"H X 24"D

The Galvanized Steel filter is ideal in rugged applications where an extra heavy duty Galvanized Steel filter is required. With the patented extra-heavy duty media and frame, the Galvanized Steel filter can stand up to the majority of commercial applications. Designed to provide deeper dirt and grease penetration, the seven layers of Galvanized mesh create the perfect Air/Grease filter.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES1
    • MANUFACTURER'S PART NUMBER0506-24241
    • WIDTH INCHES23-1/2
    • DEPTH INCHES7/8
    • HEIGHT INCHES23-1/2
    • ACTUAL WIDTH INCHES23-1/2
    • ACTUAL DEPTH INCHES7/8
    • ACTUAL HEIGHT INCHES23-1/2
    • ACTUAL WEIGHT LBS4.84 Per Filter
    • CONSTRUCTIONGalvanized Steel
    • MERV4
    • MEDIA TYPEGalvanized Steel
    • OVERALL TYPEMetal Panel-Galvanized
    • PACKAGE QUANTITY2
    • UL CLASS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed