Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtration Manufacturing 0518-20251 Mesh Filter, Stainless Steel, 20"W x 25"H x 1"D

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Filtration Manufacturing 0518-20251 Mesh Filter, Stainless Steel, 20"W x 25"H x 1"D

Item #: WBB767284

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Mesh Filter, Stainless Steel, 20"W X 1"H X 25"D

Stainless Steel Filters are constructed of high grade quality materials. Using strategically designed layers of expanded metal media, the Stainless Steel Mesh Filters are durable and suitable for most type of environments. Stainless Steel Mesh Filters.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES1
    • MANUFACTURER'S PART NUMBER0518-20251
    • WIDTH INCHES19-1/2
    • DEPTH INCHES7/8
    • HEIGHT INCHES24-1/2
    • ACTUAL WEIGHT LBS5.09 Per Filter
    • CONSTRUCTIONStainless Steel
    • MERV4
    • MEDIA TYPEStainless Steel
    • OVERALL TYPEStainless Steel
    • PACKAGE QUANTITY1
    • UL CLASS1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

What is it really made of?

Your review: we ordered this because it advertises as being a stainless steel filter. Stainless steel is non-magnetic, and when it arrived we noticed that is was magnetic. A call to customer service got us nowhere, they couldn't confirm what it was made of nor how to find out. Construction was fine, but we don't know what it is really made of.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed