Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtration Manufacturing 0211-20242 Pleated Filter, Merv 11, 20"W x 24"H x 2"D - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Filtration Manufacturing 0211-20242 Pleated Filter, Merv 11, 20"W x 24"H x 2"D - Pkg Qty 12

Item #: WBB768282

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.70 each

Sold in packages of 12

Price: $104.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Pleated Filter, MERV 11, 20"W X 24"H X 2"D

Pro-Pleat MERV 11 filters are rated according to according to Ashrae 52.2 standards. Our MERV 11 pleated panel filters are made with electrostatically charged synthetic media that is bonded to a rust inhibitor coated expanded metal. The entire inner surface of the 24 point beverage board frame is coated with adhesive to encapsulate the pleated media pack, prevent air bypass, and provide rigidity. Our synthetic media does not support microbial growth.

Available in standard and non-standard sizes, in 1", 2" and 4" depths. Frame constructed of moisture resistant, double wall beverage board. Media is 100% synthetic graduated density, continuously bonded to a 30 gauge galvanized, corrosion resistant, expanded metal support grid.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • NOMINAL WIDTH INCHES20
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBER0211-20242
    • WIDTH INCHES119-1/2
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES23-1/2
    • ACTUAL WEIGHT LBS1.52
    • CONSTRUCTION30 GA Galvanized Metal
    • MERV11
    • MEDIA TYPEPolypropylene
    • OVERALL TYPEMERV 11 Pleat
    • APPLICATION--
    • PACKAGE QUANTITY12
    • UL CLASSClass II

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed