Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtration Manufacturing 0213-24302 Pleated Filter, Merv 13, 24"W x 30"H x 2"D - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Filtration Manufacturing 0213-24302 Pleated Filter, Merv 13, 24"W x 30"H x 2"D - Pkg Qty 12

Item #: WBB767749

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.50 each

Sold in packages of 12

Price: $258.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Pleated Filter, MERV 13, 24"W X 30"H X 2"D

Our MERV 13 Pro-Pleat is a cost effective means of upgrading your air quality, while maintaining low pressure drop and long service life. It meets "LEED" standards for new and existing buildings. It offers all the benefits of the pre-filter and final filter in one compact design. It's a simple, easy upgrade for existing equipment. The high capacity design increases service life, minimizes maintenance and disposal cost. Our synthetic media does not support microbial growth. Available in standard and non-standard sizes, in 1", 2" and 4" depths.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES30
    • NOMINAL DEPTH INCHES2
    • MANUFACTURER'S PART NUMBER0213-24302
    • WIDTH INCHES23-1/2
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES29-1/2
    • ACTUAL WEIGHT LBS2
    • CONSTRUCTION30 GA Galvanized Metal
    • MERV13
    • MEDIA TYPEPolypropylene
    • OVERALL TYPEMERV 13
    • APPLICATION--
    • PACKAGE QUANTITY12
    • UL CLASSClass II

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed