Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filtration Manufacturing 0801-2-2060 Ring Link Filter, 2 Ply, 60"L x 20"H x 1"D - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Filtration Manufacturing 0801-2-2060 Ring Link Filter, 2 Ply, 60"L x 20"H x 1"D - Pkg Qty 8

Item #: WBB767885

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 8

Price: $102.00
Product Information
Customer Review
Product Q&A
Ring Link Filter, 2 Ply, 20"W X 60"H X 1"D

F.M.I. Ring Links are constructed from two layers of 100% synthetic polyester media thermally sealed around a .148" galvanized wire. A support wire and radial bonds in the center of each panel keep the media from sagging and fluttering to prevent dust migration. A one inch overlap of media around the support wire ensures a positive seal and no dust bypass. Each layer of media has multiple fiber deniers (fiber diameter) which graduate from coarse to fine for maximum dust loading and efficiency.

A latex resin dry tackifier is added on the downstream side as added dust migration prevention. Panels air entering layer is 1/2" dry poly, air exit layer is 1/2" tackified small denier poly. These panels are typically used for air make up in paint booths or in HVAC dust capture applications. Two Layers Of 100% Synthetic Polyester Media Thermally Sealed Around 0.148" Galvanized Wire.

Product Specifications

    • BRANDFiltration Manufacturing, Inc.
    • NOMINAL WIDTH INCHES--
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES1
    • MANUFACTURER'S PART NUMBER0801-2-2060
    • ACTUAL WEIGHT LBS2.76
    • NOMINAL LENGTH INCHES60
    • CONSTRUCTIONGalvanized Metal Wire
    • MERV8
    • MEDIA TYPEPolyester Blend
    • OVERALL TYPERing Links
    • PACKAGE QUANTITY8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!