Flanders HH30130 Permaire Service Roll, 30' x 30" x 1"
See all 5 items in product family

Flanders HH30130 Permaire Service Roll, 30' x 30" x 1"

Item #: WBB1939672

Sold By: globalindustrial.com

Available on or around 08/08/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Flanders HH30130 Permaire Service Roll, 30' x 30" x 1"

The Permaire service roll is a 30" wide x 30' long x 1" thick filtration media roll constructed of Permaire, synthetic fibers coated with resin and baked together. A single cut across the roll will produce a ready-to-install filter pad. The roll is a self-supporting, washable filter. This odorless filter has a long service life and a strong structural integrity. The maze of fibers in a Permaire filter creates an electrostatic charge to catch and hold airborne contaminants. Permaire service rolls are perfect for filter service professionals.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFlanders Corporation
    • NOMINAL WIDTH INCHES30
    • NOMINAL HEIGHT INCHES360
    • NOMINAL DEPTH INCHES1
    • MANUFACTURER'S PART NUMBERHH30130
    • WIDTH INCHES30
    • DEPTH INCHES3/4
    • HEIGHT INCHES360
    • WEIGHT LBS0.82
    • CONSTRUCTIONMedia Pad
    • MERV5
    • MEDIA TYPEPermaire
    • OVERALL TYPEMedia Pad
    • APPLICATIONResidental/Commercial
    • FEATURESRigid Pads
    • PACKAGE QUANTITY1
    • UL CLASSUL 900
    • CLASS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed