Cartridge Heaters
Watt Density Range (W)
Type
Max Exposure Temperature
Length
View All Length
Price
Most Relevant
Compare
4
4
Ships in 5 Business Days
Length
5 in
Voltage
240 V
Watt Density
106 W
Watts High
750 W
Compare
Tempco HD Cartridge Heater HDC20559 w/SS Braid 1/4"OD 11/2"L 120V 200W 255 Density
Model #: WBB382456
4
4
Ships in 5 Business Days
Length
1-1/2 in
Voltage
120 V
Watt Density
255 W
Watts High
200 W
Compare
4
4
Ships in 2 Business Days
Length
7 in
Voltage
240 V
Watt Density
78 W
Watts High
600 W
Compare
6
6
Ships in 5 Business Days
Length
2-1/2 in
Voltage
120 V
Watt Density
212 W
Watts High
500 W
Compare
6
6
Ships in 5 Business Days
Length
3 in
Voltage
120 V
Watt Density
170 W
Watts High
500 W
Compare
5
5
Ships in 5 Business Days
Length
4 in
Voltage
240 V
Watt Density
136 W
Watts High
750 W