Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Electric Baseboard Heater 2F350A 240/208V 350 Watts 24"L Almond

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Cadet® Electric Baseboard Heater 2F350A 240/208V 350 Watts 24"L Almond

Item #: WBB793455

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cadet® Electric Baseboard Heater 2F350A 240/208V 350 Watts 24L Almond

Features:

  • The Cadet electric baseboard heater is the number one choice for low cost installation, and the quiet operation makes it the preferred heater for bedrooms, utilizing convection to circulate air
  • Easy installation with pre-punched case at 1 intervals
  • Powder coated paint for a smooth, durable finish
  • Rugged steel construction
  • Oversized high temperature limit switch with full length capillary sensor tube for added safety
  • Works Best When Placed Under a Window
  • Thermostat Required (sold separately)
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES24
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES6-3/4
    • MINIMUM MOUNTING HEIGHT12" Clearance In Front And Above; 6" To Sides
    • WEIGHT LBS5
    • COLORAlmond
    • CONSTRUCTIONSteel
    • BTU HIGH1194
    • VOLTAGE240 / 208
    • WATTS HIGH350
    • KILOWATTS0.35
    • TYPEElectric Baseboard Heater
    • LISTING, RATING, CERTIFICATIONUL
    • LIMITED WARRANTY YEARSLife Time Warranty on Element
    • MANUFACTURER PART NUMBER2F350A
    • AMPS HIGH1.46

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!