discount codeFree shipping over 300

Applied at checkout

Cadet® Electric Baseboard Heater 3F750W 240/208V 750 Watts 36"L White

Cadet® Electric Baseboard Heater 3F750W 240/208V 750 Watts 36"L White

Item #: WBB793344

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Quantity

Popular item in this category

Cadet® Electric Baseboard Heater 3F750A 240/208V 750 Watts 36"L Almond

Usually ships in 1 to 4 days

Not Yet Rated

$42.95

Customers Also Viewed

Cadet® Electric Baseboard Heater 3F750W 240/208V 750 Watts 36L White

Features:

  • The Cadet electric baseboard heater is the number one choice for low cost installation, and the quiet operation makes it the preferred heater for bedrooms, utilizing convection to circulate air
  • Easy installation with pre-punched case at 1 intervals
  • Powder coated paint for a smooth, durable finish
  • Rugged steel construction
  • Oversized high temperature limit switch with full length capillary sensor tube for added safety
  • Works Best When Placed Under a Window
  • Thermostat Required (sold separately)

Product Specifications

  • BRANDCadet®
  • LENGTH INCHES36
  • WIDTH INCHES2-1/2
  • HEIGHT INCHES6-3/4
  • MINIMUM MOUNTING HEIGHT12" Clearance In Front And Above; 6" To Sides
  • WEIGHT LBS7
  • COLORWhite
  • CONSTRUCTIONSteel
  • BTU HIGH2559
  • VOLTAGE240 / 208
  • WATTS HIGH750
  • KILOWATTS0.75
  • TYPEElectric Baseboard Heater
  • LISTING, RATING, CERTIFICATIONUL
  • LIMITED WARRANTY YEARSLife Time Warranty on Element
  • MANUFACTURER PART NUMBER3F750W
  • AMPS HIGH3.13
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Leslie

    Date: January 29, 2017

    working as expected.
    Your review:
    Esthetically pleasing and unobtrusive install under a window
    Pros:
    Almost invisible. in comparison to bulky radiators.
    Cons:
    NONE
Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® Electric Baseboard Heater 3F750W 240/208V 750 Watts 36"L White

Cadet® Electric Baseboard Heater 3F750W 240/208V 750 Watts 36"L White

Item #: WBB793344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top