discount codeFree shipping over 300

Applied at checkout

King Electric Baseboard Heater 5CB2410BW, 1000W, 240V, 60"L, Ceramic Element, White

King Electric Baseboard Heater 5CB2410BW, 1000W, 240V, 60"L, Ceramic Element, White

Item #: WBB892537

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $229.95

Quantity

Popular item in this category

King Electric Baseboard Heater 3CB2405BW, 500W, 240V, 36"L, Ceramic Element, White

Usually ships in 20 to 23 days

(1)

$172.95

Customers Also Viewed

King Electric Baseboard Heater 5CB2410BW, 1000W, 240V, 60L, White

5' 240V 1000W Low Density Baked enamel finish, quiet operation, full length safety device, soft contoured corners reinforced element cover. Made in the USA.

Product Specifications

  • BRANDKing Electric
  • LENGTH INCHES60
  • WIDTH INCHES3-1/4
  • HEIGHT INCHES6-3/4
  • MAXIMUM MOUNTING HEIGHT INCHES12
  • WEIGHT LBS16
  • COLORWhite
  • CONSTRUCTIONSteel
  • BTU HIGH3413
  • VOLTAGE240
  • PHASE1
  • WATTS HIGH1000
  • KILOWATTS1
  • BUS WIRE GAUGE (AWG)14
  • LISTING, RATING, CERTIFICATIONUL, CSA
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBER5CB2410BW
  • AMPS HIGH4.17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
King Electric Baseboard Heater 5CB2410BW, 1000W, 240V, 60"L, Ceramic Element, White

King Electric Baseboard Heater 5CB2410BW, 1000W, 240V, 60"L, Ceramic Element, White

Item #: WBB892537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top