discount codeFree shipping over 300

Applied at checkout

King Electric Baseboard Heater 5K1212A, 1250W, 120V, 60"L, Almond

King Electric Baseboard Heater 5K1212A, 1250W, 120V, 60"L, Almond

Item #: WBB892509

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Quantity

Popular item in this category

King Electric Baseboard Heater 5K1212BW, 1250W, 120V, 60"L, White

Usually ships in 5 to 8 days

Not Yet Rated

$88.95

Customers Also Viewed

King Electric Baseboard Heater 5K1212A, 1250W, 120V, 60L, Almond

5' 120V 1000W Baked enamel finish, quiet operation, full length safety device, soft contoured corners reinforced element cover. Made in the USA.

Product Specifications

  • BRANDKing Electric
  • LENGTH INCHES60
  • WIDTH INCHES3-1/4
  • HEIGHT INCHES6-3/4
  • MAXIMUM MOUNTING HEIGHT INCHES12
  • WEIGHT LBS13
  • COLORAlmond
  • CONSTRUCTIONSteel
  • BTU HIGH4266
  • VOLTAGE120
  • PHASE1
  • WATTS HIGH1250
  • KILOWATTS1.25
  • BUS WIRE GAUGE (AWG)14
  • LISTING, RATING, CERTIFICATIONUL, CSA
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBER5K1212A
  • AMPS HIGH10.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
King Electric Baseboard Heater 5K1212A, 1250W, 120V, 60"L, Almond

King Electric Baseboard Heater 5K1212A, 1250W, 120V, 60"L, Almond

Item #: WBB892509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top