discount codeFree shipping over 300

Applied at checkout

King Electric Baseboard Heater 6K2015BW, 1500W, 208V, 72"L, White

King Electric Baseboard Heater 6K2015BW, 1500W, 208V, 72"L, White

Item #: WBB892525

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $102.95

Quantity

Popular item in this category

King Electric Baseboard Heater 6K2415BW, 1500W, 240V, 72"L, White

Usually ships in 5 to 8 days

Not Yet Rated

$108.95

Customers Also Viewed

King Electric Baseboard Heater 6K2015BW, 1500W, 208V, 72L, White

6' 208V 1500W Baked enamel finish, quiet operation, full length safety device, soft contoured corners reinforced element cover. Made in the USA.

Product Specifications

  • BRANDKing Electric
  • LENGTH INCHES72
  • WIDTH INCHES3-1/4
  • HEIGHT INCHES6-3/4
  • MAXIMUM MOUNTING HEIGHT INCHES12
  • WEIGHT LBS15
  • COLORWhite
  • CONSTRUCTIONSteel
  • BTU HIGH5120
  • VOLTAGE208
  • PHASE1
  • WATTS HIGH1500
  • KILOWATTS1.5
  • BUS WIRE GAUGE (AWG)14
  • LISTING, RATING, CERTIFICATIONUL, CSA
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBER6K2015BW
  • AMPS HIGH7.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
King Electric Baseboard Heater 6K2015BW, 1500W, 208V, 72"L, White

King Electric Baseboard Heater 6K2015BW, 1500W, 208V, 72"L, White

Item #: WBB892525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top