Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Radiant Ceiling Panel CP702 24"L x 24"W 250W 277V

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

TPI Radiant Ceiling Panel CP702 24"L x 24"W 250W 277V

Item #: WBB45880

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 178.20

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
RADIANT CEILING PANELS
2 x 2 Panel 250 Watt Heater 277V
High temperature radiant ceiling panels heat objects, not air Radiant ceiling panels were designed to easily drop into any T-Bar suspended ceiling system or can be surface mounted with optional frames (not included). These ceiling panels have an electric resistance element that is imbedded between two layers of insulation. The high-density thermal insulation above element minimizes heat loss. Heaters are made with textured white powder coat finish. Heat panels include 36L pre-wired flexible cable. Drops into any 2 x 2 T-bar suspended ceiling system. Provides coverage up to 12'H in a 8' x 8' area. cETLus Listed. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES24
    • WIDTH INCHES24
    • DEPTH INCHES1
    • WEIGHT LBS13
    • COLORWhite Powder Coat
    • BTU HIGH853
    • VOLTAGE277
    • WATTS HIGH250
    • KILOWATTS0.25
    • MOUNT TYPEDrop Down T-Bar or Surface
    • LISTING, RATING, CERTIFICATIONcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCP702
    • AMPS HIGH0.9
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!